PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

480VAC Non-Reversing IEC Magnetic Contactor 3P 95A

EATON| Zoro #: G0616935| Mfr #: XTCE095F00C

$444.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: Non-ReversingFull Load Amps-Inductive: 95Full Load Amps-Resistive: 130
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616935 Mfr #: XTCE095F00C
Action: Non-ReversingFull Load Amps-Inductive: 95
Full Load Amps-Resistive: 130Frame / Series / Class / Code: Frame F
HP @ 3 Phase - 208V: 25Height: 3.54"
Depth: 6.26"HP @ 1 Phase - 230V: 15
Item: IEC Magnetic ContactorHP @ 3 Phase - 480V: 75
Hz: 50/60HP @ 1 Phase - 120V: 7-1/2
Coil Volts: 480VACWidth: 3.54"
Number of Poles: 3HP @ 3 Phase - 575V: 100
HP @ 3 Phase - 240V: 40Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 95, Full Load Amps-Resistive 130, Number of Poles 3, Coil Volts 480VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 230V 15, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, HP @ 3 Phase - 575V 100, Height 3.54 In., Width 3.54 In., Depth 6.26 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame F

Reviews