KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 480VAC, 9A, 1NC/2NO

EATON| Zoro #: G0998593| Mfr #: XTCR009B21C

$299.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 3
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998593 Mfr #: XTCR009B21C
Width: 3.54"HP @ 3 Phase - 240V: 3
Action: ReversingHP @ 1 Phase - 230V: 1-1/2
HP @ 1 Phase - 120V: 1/2Full Load Amps-Inductive: 9
Auxiliary Contact Form: 1NC/2NOHz: 50/60
Full Load Amps-Resistive: 22HP @ 3 Phase - 575V: 7-1/2
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 3Depth: 4.92"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 5
Height: 3.54"Coil Volts: 480VAC
Frame / Series / Class / Code: Frame BStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 22, Number of Poles 3, Coil Volts 480VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/2NO, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 7-1/2, Height 3.54 In., Width 3.54 In., Depth 4.92 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame B

Reviews