Eaton
IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: Yes
Mfr # XTCR012B21A
Zoro # G1151604
$398.60
15% off
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Action Reversing
- Full Load Amps-Resistive 22 A
- Type Full voltage reversing contactor
- Number of Poles 3
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes XTCR012B21T
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes XTCR012B21TD
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No XTMC9A10T
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No XTCE018C10T
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes XTCR009B21A
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: Yes XTCR032C21A
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 170 A, Reversing: No XTCE170G00TD
- EATON IEC Magnetic Contactor, 4 Poles, 24 V AC, 115 A, Reversing: No XTCF200G00T
- EATON IEC Magnetic Contactor, 4 Poles, 480 V AC, 18 A, Reversing: No XTCF032C10C
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No XTMC6A10A
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes LP2K1201BD
- Eaton Contactors & Contacts