KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 120VAC, 18A, 1NC/2NO

EATON| Zoro #: G1381091| Mfr #: XTCR018C21A

$393.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 5
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381091 Mfr #: XTCR018C21A
Width: 3.54"HP @ 3 Phase - 240V: 5
Action: ReversingHP @ 1 Phase - 230V: 3
HP @ 1 Phase - 120V: 2Full Load Amps-Inductive: 18
Auxiliary Contact Form: 1NC/2NOHz: 50/60
Full Load Amps-Resistive: 40HP @ 3 Phase - 575V: 15
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 5Depth: 5.79"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 10
Height: 3.54"Coil Volts: 120VAC
Frame / Series / Class / Code: Frame CStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 18, Full Load Amps-Resistive 40, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/2NO, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 15, Height 3.54 In., Width 3.54 In., Depth 5.79 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame C

Reviews