Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
120VAC Reversing IEC Magnetic Contactor 3P 25A
  • Zoro #: G0264214
  • Mfr #: XTCR025C21A
$355.90
  • HP @ 3 Phase - 208V: 7-1/2
  • HP @ 1 Phase - 240V: 5
  • HP @ 1 Phase - 120V: 2
See full product details
This item ships free.

Eaton #XTCR025C21A Specifications

  • Zoro #: G0264214
  • Mfr #: XTCR025C21A
HP @ 3 Phase - 208V: 7-1/2 HP @ 1 Phase - 240V: 5
HP @ 1 Phase - 120V: 2 HP @ 3 Phase - 575V: 20
Full Load Amps-Inductive: 25 HP @ 3 Phase - 240V: 10
Item: IEC Magnetic Contactor Frame / Series / Class / Code: Frame C
Reversing: Yes Full Load Amps-Resistive: 45
Number of Poles: 3 Depth: 5.79"
Width: 3.54" Coil Volts: 120VAC
Aux. Contact Configuration: 2NO/1NC HP @ 3 Phase - 480V: 15
HP @ 1 Phase - 230V: 5 Height: 3.54"
Hz: 50/60 Enclosure NEMA Rating: No Enclosure
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947 Action: Reversing
Auxiliary Contact Form: 1NC/2NO Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 45, Number of Poles 3, Coil Volts 120VAC, Reversing Yes, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 20, Aux. Contact Configuration 2NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.54 In., Width 3.54 In., Depth 5.79 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame C

Reviews of Eaton #XTCR025C21A