BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

120VAC Reversing IEC Magnetic Contactor 3P 32A

EATON| Zoro #: G0319907| Mfr #: XTCR032C21A

$407.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: ReversingAuxiliary Contact Form: 1NC/2NOFull Load Amps-Inductive: 32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319907 Mfr #: XTCR032C21A
Action: ReversingAuxiliary Contact Form: 1NC/2NO
Full Load Amps-Inductive: 32Full Load Amps-Resistive: 45
Frame / Series / Class / Code: Frame CHP @ 3 Phase - 208V: 10
Height: 3.54"Depth: 5.79"
HP @ 1 Phase - 230V: 5Item: IEC Magnetic Contactor
HP @ 3 Phase - 480V: 20Hz: 50/60
HP @ 1 Phase - 120V: 3Coil Volts: 120VAC
Width: 3.54"Number of Poles: 3
HP @ 3 Phase - 575V: 25HP @ 3 Phase - 240V: 10
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Enclosure NEMA Rating: No Enclosure
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 32, Full Load Amps-Resistive 45, Number of Poles 3, Coil Volts 120VAC, Reversing Yes, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 25, Aux. Contact Configuration 2NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.54 In., Width 3.54 In., Depth 5.79 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame C

Reviews