KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 120VAC, 40A, 1NC/1NO

EATON| Zoro #: G1006372| Mfr #: XTCR040D11A

$672.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.33"
HP @ 3 Phase - 240V: 15
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006372 Mfr #: XTCR040D11A
Width: 4.33"HP @ 3 Phase - 240V: 15
Action: ReversingHP @ 1 Phase - 230V: 7-1/2
HP @ 1 Phase - 120V: 3Full Load Amps-Inductive: 40
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 60HP @ 3 Phase - 575V: 40
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 10Depth: 5.79"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 30
Height: 4.33"Coil Volts: 120VAC
Frame / Series / Class / Code: Frame DStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 40, Full Load Amps-Resistive 60, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 7-1/2, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 30, HP @ 3 Phase - 575V 40, Height 4.33 In., Width 4.33 In., Depth 5.79 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame D

Reviews