KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 120VAC, 95A, 1NC/1NO

EATON| Zoro #: G1054821| Mfr #: XTCR095F11A

$1053.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.09"
HP @ 3 Phase - 240V: 40
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054821 Mfr #: XTCR095F11A
Width: 7.09"HP @ 3 Phase - 240V: 40
Action: ReversingHP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 7-1/2Full Load Amps-Inductive: 95
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 130HP @ 3 Phase - 575V: 100
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 25Depth: 6.85"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 75
Height: 7.09"Coil Volts: 120VAC
Frame / Series / Class / Code: Frame FStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 95, Full Load Amps-Resistive 130, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 230V 15, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, HP @ 3 Phase - 575V 100, Height 7.09 In., Width 7.09 In., Depth 6.85 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame F

Reviews