DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactr, 208VAC, 25A, 1NC/2NO

EATON| Zoro #: G1604391| Mfr #: XTCR025C21E

$456.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 10
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604391 Mfr #: XTCR025C21E
Width: 3.54"HP @ 3 Phase - 240V: 10
Action: ReversingHP @ 1 Phase - 230V: 5
HP @ 1 Phase - 120V: 2Full Load Amps-Inductive: 25
Auxiliary Contact Form: 1NC/2NOHz: 60
Full Load Amps-Resistive: 45HP @ 3 Phase - 575V: 20
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 7-1/2Depth: 5.79"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 15
Height: 3.54"Coil Volts: 208VAC
Frame / Series / Class / Code: Frame CStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 45, Number of Poles 3, Coil Volts 208VAC, Reversing Yes, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 20, Aux. Contact Configuration 2NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 60, Height 3.54 In., Width 3.54 In., Depth 5.79 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame C

Reviews