IEC Magnetic Contactr, 24V, 150A, 1NC/1NO

EATON| Zoro #: G2360671| Mfr #: XTCR150G11T

$1742.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 7.09"
HP @ 3 Phase - 240V: 60
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360671 Mfr #: XTCR150G11T
Width: 7.09"HP @ 3 Phase - 240V: 60
Action: ReversingHP @ 1 Phase - 230V: 30
HP @ 1 Phase - 120V: 15Full Load Amps-Inductive: 150
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 190HP @ 3 Phase - 575V: 100
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 40Depth: 6.85"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 100
Height: 7.09"Coil Volts: 24VAC
Frame / Series / Class / Code: Frame GStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 150, Full Load Amps-Resistive 190, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 15, HP @ 1 Phase - 230V 30, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 240V 60, HP @ 3 Phase - 480V 100, HP @ 3 Phase - 575V 100, Height 7.09 In., Width 7.09 In., Depth 6.85 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame G

Reviews