IEC Magnetic Contactr, 24V, 170A, 1NC/1NO

EATON| Zoro #: G2137493| Mfr #: XTCR170G11TD

$1742.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 60
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137493 Mfr #: XTCR170G11TD
Width: 3.54"HP @ 3 Phase - 240V: 60
Action: ReversingHP @ 1 Phase - 230V: 40
HP @ 1 Phase - 120V: 10Full Load Amps-Inductive: 170
Auxiliary Contact Form: 1NC/1NOFull Load Amps-Resistive: 275
HP @ 3 Phase - 575V: 125Number of Poles: 3
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 40
Depth: 6.26"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 125Height: 3.54"
Coil Volts: 24VDCFrame / Series / Class / Code: Frame G
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 170, Full Load Amps-Resistive 275, Number of Poles 3, Coil Volts 24VDC, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 10, HP @ 1 Phase - 230V 40, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 240V 60, HP @ 3 Phase - 480V 125, HP @ 3 Phase - 575V 125, Height 3.54 In., Width 3.54 In., Depth 6.26 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame G

Reviews