Eaton
IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: Yes
Mfr # XTCR150G11A
Zoro # G1120113
Free Shipping & Returns
$2,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps-Inductive 150 A
- Type Full voltage reversing contactor
- Full Load Amps-Resistive 190 A
- Number of Poles 3
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 170 A, Reversing: No XTCE170G00C
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No XTMC9A01T
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No XTCE015B01B
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No XTCE009B01TD
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 32 A, Reversing: No XTCE032C10E
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No XTCE012B10TD
- EATON IEC Magnetic Contactor, 4 Poles, 480 V AC, 50 A, Reversing: No XTCF080D00C
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 170 A, Reversing: No XTCE170G00A
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes XTCR009B21TD
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 65 A, Reversing: No 3RT20381AK60
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes 6ECE1
- Eaton IEC Magnetic Contactors