PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

240VAC Reversing IEC Magnetic Contactor 3P 150A

EATON| Zoro #: G2315424| Mfr #: XTCR150G11B

$2144.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: ReversingAuxiliary Contact Form: 1NC/1NOFull Load Amps-Inductive: 150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315424 Mfr #: XTCR150G11B
Action: ReversingAuxiliary Contact Form: 1NC/1NO
Full Load Amps-Inductive: 150Full Load Amps-Resistive: 190
Frame / Series / Class / Code: Frame GHP @ 3 Phase - 208V: 40
Height: 7.09"Depth: 6.85"
HP @ 1 Phase - 230V: 30Item: IEC Magnetic Contactor
HP @ 3 Phase - 480V: 100Hz: 50/60
HP @ 1 Phase - 120V: 15Coil Volts: 240VAC
Width: 7.09"Number of Poles: 3
HP @ 3 Phase - 575V: 100HP @ 3 Phase - 240V: 60
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Enclosure NEMA Rating: No Enclosure
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 150, Full Load Amps-Resistive 190, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 15, HP @ 1 Phase - 230V 30, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 240V 60, HP @ 3 Phase - 480V 100, HP @ 3 Phase - 575V 100, Height 7.09 In., Width 7.09 In., Depth 6.85 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame G

Reviews