Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
480VAC Reversing IEC Magnetic Contactor 3P 150A
  • Zoro #: G0259481
  • Mfr #: XTCR150G11C
$1,847.45
  • Full Load Amps-Resistive: 190
  • Aux. Contact Configuration: 1NO/1NC
  • HP @ 1 Phase - 240V: 30
See full product details
This item ships free.

Eaton #XTCR150G11C Specifications

  • Zoro #: G0259481
  • Mfr #: XTCR150G11C
Full Load Amps-Resistive: 190 Aux. Contact Configuration: 1NO/1NC
HP @ 1 Phase - 240V: 30 Item: IEC Magnetic Contactor
HP @ 3 Phase - 240V: 60 Frame / Series / Class / Code: Frame G
Auxiliary Contact Form: 1NC/1NO HP @ 1 Phase - 120V: 15
HP @ 3 Phase - 208V: 40 HP @ 1 Phase - 230V: 30
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947 Width: 7.09"
Height: 7.09" Reversing: Yes
Full Load Amps-Inductive: 150 Action: Reversing
HP @ 3 Phase - 575V: 100 Hz: 50/60
Depth: 6.85" Number of Poles: 3
Enclosure NEMA Rating: No Enclosure Coil Volts: 480VAC
HP @ 3 Phase - 480V: 100 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 150, Full Load Amps-Resistive 190, Number of Poles 3, Coil Volts 480VAC, Reversing Yes, HP @ 1 Phase - 120V 15, HP @ 1 Phase - 240V 30, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 240V 60, HP @ 3 Phase - 480V 100, HP @ 3 Phase - 575V 100, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 7.09 In., Width 7.09 In., Depth 6.85 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame G

Reviews of Eaton #XTCR150G11C