PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

IEC Magnetic Motor Starter, 120VAC

EATON| Zoro #: G2147056| Mfr #: ECX09C1ABA-R63/A

$336.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: NonreversingAuxiliary Contact Form: 1NOHP @ 3 Phase - 208V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147056 Mfr #: ECX09C1ABA-R63/A
Action: NonreversingAuxiliary Contact Form: 1NO
HP @ 3 Phase - 208V: 2Amps AC: 9.0
Height: 8.50"Includes: Start/Stop Push Button
Depth: 10.10"Item: IEC Magnetic Motor Starter
HP @ 3 Phase - 480V: 1/2Overload Relay Amp Setting: 0.3 to 1.6
Hz: 50/60HP @ 1 Phase - 120V: 1/2
Coil Volts: 120VACWidth: 14.90"
Features: Start/Stop Push ButtonNumber of Poles: 3
HP @ 1 Phase - 240V: 1-1/2HP @ 3 Phase - 575V: 3/4
HP @ 3 Phase - 240V: 3Standards: UL 508, CSA, IEC
Enclosure NEMA Rating: 1Country of Origin (subject to change): United States

Description

IEC Magnetic Motor Starter, Overload Relay Amp Setting 0.3 to 1.6, Coil Volts 120VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 1/2, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9.0, Width 14.90 In., Features Start/Stop Push Button, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1-1/2, Includes Start/Stop Push Button, HP @ 3 Phase - 575V 3/4, HP @ 3 Phase - 208V 2, Height 8.50 In., Depth 10.10 In., Standards UL 508, CSA, IEC

Restrictions and Compliance

*3: Hazardous material

Reviews