SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cutler-Hammer IEC Magnetic Motor Starter, 1NO

EATON| Zoro #: G1043542| Mfr #: ECX09C1CHA-R63/B

$343.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 10.10"Includes: Hand/Off/Auto Selector SwitchHeight: 8.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043542 Mfr #: ECX09C1CHA-R63/B
Depth: 10.10"Includes: Hand/Off/Auto Selector Switch
Height: 8.50"Item: IEC Magnetic Motor Starter
HP @ 3 Phase - 240V: 1HP @ 3 Phase - 480V: 3
Width: 14.90"HP @ 3 Phase - 208V: 1
Overload Relay Amp Setting: 1.0 to 5.0Features: Hand/Off/Auto Selector Switch
HP @ 1 Phase - 120V: 1/4Standards: UL 508, CSA, IEC
Enclosure NEMA Rating: 1HP @ 3 Phase - 575V: 3
Hz: 50/60Number of Poles: 3
Coil Volts: 480VACHP @ 1 Phase - 240V: 1/3
Action: NonreversingAuxiliary Contact Form: 1NO
Amps AC: 9.0Country of Origin (subject to change): United States

Description

IEC Magnetic Motor Starter, Overload Relay Amp Setting 1.0 to 5.0, Coil Volts 480VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 1, HP @ 3 Phase - 480V 3, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9.0, Width 14.90 In., Features Hand/Off/Auto Selector Switch, HP @ 1 Phase - 120V 1/4, HP @ 1 Phase - 240V 1/3, Includes Hand/Off/Auto Selector Switch, HP @ 3 Phase - 575V 3, HP @ 3 Phase - 208V 1, Height 8.50 In., Depth 10.10 In.

Restrictions and Compliance

*3: Hazardous material

Reviews