KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Motor Starter, 208VAC, 1-5A

EATON| Zoro #: G2119765| Mfr #: ECX09C1EHA-R63/B

$343.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14.90"
Includes: Hand/Off/Auto Selector Switch
Amps AC: 9.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119765 Mfr #: ECX09C1EHA-R63/B
Width: 14.90"Includes: Hand/Off/Auto Selector Switch
Amps AC: 9.0HP @ 3 Phase - 240V: 1
Action: NonreversingHP @ 1 Phase - 120V: 1/4
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 3Number of Poles: 3
Item: IEC Magnetic Motor StarterHP @ 3 Phase - 208V: 1
Features: Hand/Off/Auto Selector SwitchHP @ 1 Phase - 240V: 1/3
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 3
Height: 8.50"Coil Volts: 208VAC
Standards: UL 508, CSA, IECDepth: 10.10"
Overload Relay Amp Setting: 1.0 to 5.0Country of Origin (subject to change): United States

Description

Number of Poles 3, 9 Amps AC, Aux. Contact Configuration NO, Coil Volts 208VAC, 1/4 HP @ 1 Phase - 120V, 1/3 HP @ 1 Phase - 230V, 1 HP @ 3 Phase - 208V, 1 HP @ 3 Phase - 230V, 3 HP @ 3 Phase - 460V, 3 HP @ 3 Phase - 575V, Motor Starter, Non-Reversing, 50/60 Hz, NEMA Enclosure Type 1, IEC, Standards UL 508, Includes Hand/Off/Auto Selector Switch

Restrictions and Compliance

*3: Hazardous material

Reviews