SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

IEC Magnetic Motor Starter, 208VAC, 4-20A

EATON| Zoro #: G2069252| Mfr #: ECX09C1ECA-R63/C

$414.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: NonreversingAuxiliary Contact Form: 1NOHP @ 3 Phase - 208V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2069252 Mfr #: ECX09C1ECA-R63/C
Action: NonreversingAuxiliary Contact Form: 1NO
HP @ 3 Phase - 208V: 2Amps AC: 9.0
Height: 8.50"Includes: Start/Stop Push Button and Red Run Pilot Light
Depth: 10.10"Item: IEC Magnetic Motor Starter
HP @ 3 Phase - 480V: 5Overload Relay Amp Setting: 4.0 to 20.0
Hz: 50/60HP @ 1 Phase - 120V: 1
Coil Volts: 208VACWidth: 14.90"
Features: Start/Stop Push Button and Red Run Pilot LightNumber of Poles: 3
HP @ 1 Phase - 240V: 1HP @ 3 Phase - 575V: 7-1/2
HP @ 3 Phase - 240V: 2Standards: UL 508, CSA, IEC
Enclosure NEMA Rating: 1Country of Origin (subject to change): United States

Description

IEC Magnetic Motor Starter, Overload Relay Amp Setting 4.0 to 20.0, Coil Volts 208VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 5, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9.0, Width 14.90 In., Features Start/Stop Push Button and Red Run Pilot Light, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 1, Includes Start/Stop Push Button and Red Run Pilot Light, HP @ 3 Phase - 575V 7-1/2, HP @ 3 Phase - 208V 2, Height 8.50 In.

Restrictions and Compliance

*3: Hazardous material

Reviews