HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

IEC Magnetic Motor Starter, 208VAC, 9-45A

EATON| Zoro #: G1579751| Mfr #: ECX09G1EJA-R63/D

$469.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 20
Features: Hand/Off/Auto Selector Switch and Red Run Pilot Light
Depth: 10.10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579751 Mfr #: ECX09G1EJA-R63/D
HP @ 3 Phase - 575V: 20Features: Hand/Off/Auto Selector Switch and Red Run Pilot Light
Depth: 10.10"Coil Volts: 208VAC
Enclosure NEMA Rating: 1Number of Poles: 3
HP @ 3 Phase - 480V: 15Includes: Hand/Off/Auto Selector Switch and Red Run Pilot Light
Overload Relay Amp Setting: 9.0 to 45.0HP @ 1 Phase - 120V: 2
HP @ 3 Phase - 240V: 7-1/2Standards: UL 508, CSA, IEC
Width: 14.90"HP @ 1 Phase - 240V: 3
Action: NonreversingAmps AC: 25.0
Hz: 50/60Height: 8.50"
Item: IEC Magnetic Motor StarterHP @ 3 Phase - 208V: 7-1/2
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): United States

Description

Number of Poles 3, 25 Amps AC, Aux. Contact Configuration NO, Coil Volts 208VAC, 2 HP @ 1 Phase - 120V, 3 HP @ 1 Phase - 230V, 7 1/2 HP @ 3 Phase - 208V, 7-1/2 HP @ 3 Phase - 230V, 15 HP @ 3 Phase - 460V, 20 HP @ 3 Phase - 575V, Motor Starter, Non-Reversing, 50/60 Hz, NEMA Enclosure Type 1, IEC, Standards UL 508, Includes Hand/Off/Auto Selector Switch and Red Run Pilot Light

Restrictions and Compliance

*3: Hazardous material

Reviews