KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Motor Starter, 208VAC

EATON| Zoro #: G1182404| Mfr #: ECX09C1EAA-R63/A

$293.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14.90"
Amps AC: 9.0
HP @ 3 Phase - 240V: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182404 Mfr #: ECX09C1EAA-R63/A
Width: 14.90"Amps AC: 9.0
HP @ 3 Phase - 240V: 3Action: Nonreversing
HP @ 1 Phase - 120V: 1/2Auxiliary Contact Form: 1NO
Hz: 50/60HP @ 3 Phase - 575V: 3/4
Number of Poles: 3Item: IEC Magnetic Motor Starter
HP @ 3 Phase - 208V: 2HP @ 1 Phase - 240V: 1-1/2
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 1/2
Height: 8.50"Coil Volts: 208VAC
Standards: UL 508, CSA, IECDepth: 10.10"
Overload Relay Amp Setting: 0.3 to 1.6Country of Origin (subject to change): United States

Description

Number of Poles 3, 9 Amps AC, Aux. Contact Configuration NO, Coil Volts 208VAC, 1/2 HP @ 3 Phase - 460V, 3/4 HP @ 3 Phase - 575V, Motor Starter, Non-Reversing, 50/60 Hz, NEMA Enclosure Type 1, IEC, Standards UL 508

Restrictions and Compliance

*3: Hazardous material

Reviews