BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

IEC Magnetic Motor Starter, 240VAC, 4-20A

EATON| Zoro #: G0567034| Mfr #: ECX09C1BHA-R63/C

$355.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 8.50"Amps AC: 9.0Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567034 Mfr #: ECX09C1BHA-R63/C
Height: 8.50"Amps AC: 9.0
Number of Poles: 3HP @ 3 Phase - 480V: 5
Item: IEC Magnetic Motor StarterHP @ 1 Phase - 120V: 1
Width: 14.90"Coil Volts: 240VAC
Auxiliary Contact Form: 1NOHP @ 3 Phase - 208V: 2
HP @ 3 Phase - 575V: 7-1/2Overload Relay Amp Setting: 4.0 to 20.0
Features: Hand/Off/Auto Selector SwitchDepth: 10.10"
HP @ 1 Phase - 240V: 1Includes: Hand/Off/Auto Selector Switch
Enclosure NEMA Rating: 1Standards: UL 508, CSA, IEC
Hz: 50/60Action: Nonreversing
HP @ 3 Phase - 240V: 2Country of Origin (subject to change): United States

Description

IEC Magnetic Motor Starter, Overload Relay Amp Setting 4.0 to 20.0, Coil Volts 240VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 5, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9.0, Width 14.90 In., Features Hand/Off/Auto Selector Switch, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 1, Includes Hand/Off/Auto Selector Switch, HP @ 3 Phase - 575V 7-1/2, HP @ 3 Phase - 208V 2, Height 8.50 In., Depth 10.10 In.

Restrictions and Compliance

*3: Hazardous material

Reviews