IEC Magnetic Motor Starter, 240VAC, 9-45A

EATON| Zoro #: G0363413| Mfr #: ECX09H1BBA-R63/D

$467.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 30
Features: Start/Stop Push Button
Depth: 10.10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363413 Mfr #: ECX09H1BBA-R63/D
HP @ 3 Phase - 575V: 30Features: Start/Stop Push Button
Depth: 10.10"Coil Volts: 240VAC
Enclosure NEMA Rating: 1Number of Poles: 3
HP @ 3 Phase - 480V: 20Includes: Start/Stop Push Button
Overload Relay Amp Setting: 9.0 to 45.0HP @ 1 Phase - 120V: 2
HP @ 3 Phase - 240V: 10Standards: UL 508, CSA, IEC
Width: 14.90"HP @ 1 Phase - 240V: 5
Action: NonreversingAmps AC: 32.0
Hz: 50/60Height: 8.50"
Item: IEC Magnetic Motor StarterHP @ 3 Phase - 208V: 10
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): United States

Description

Number of Poles 3, 32 Amps AC, Aux. Contact Configuration NO, Coil Volts 240VAC, 2 HP @ 1 Phase - 120V, 5 HP @ 1 Phase - 230V, 10 HP @ 3 Phase - 208V, 10 HP @ 3 Phase - 230V, 20 HP @ 3 Phase - 460V, 30 HP @ 3 Phase - 575V, Motor Starter, Non-Reversing, 50/60 Hz, NEMA Enclosure Type 1, IEC, Standards UL 508, Includes Start/Stop Push Button

Restrictions and Compliance

*3: Hazardous material

Reviews