IEC Magnetic Motor Starter, 24VAC, 3P, 1-5A

EATON| Zoro #: G1774507| Mfr #: ECX09C1TAA-R63/B

$293.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coil Volts: 24VAC
Overload Relay Amp Setting: 1.0 to 5.0
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774507 Mfr #: ECX09C1TAA-R63/B
Coil Volts: 24VACOverload Relay Amp Setting: 1.0 to 5.0
Hz: 50/60HP @ 3 Phase - 208V: 1
HP @ 3 Phase - 575V: 3Auxiliary Contact Form: 1NO
Height: 8.50"Amps AC: 9.0
Action: NonreversingEnclosure NEMA Rating: 1
HP @ 3 Phase - 240V: 1Width: 14.90"
HP @ 3 Phase - 480V: 3Item: IEC Magnetic Motor Starter
Standards: UL 508, CSA, IECDepth: 10.10"
Number of Poles: 3HP @ 1 Phase - 240V: 1/3
HP @ 1 Phase - 120V: 1/4Country of Origin (subject to change): United States

Description

Number of Poles 3, 9 Amps AC, Aux. Contact Configuration NO, Coil Volts 24VAC, 1/4 HP @ 1 Phase - 120V, 1/3 HP @ 1 Phase - 230V, 1 HP @ 3 Phase - 208V, 1 HP @ 3 Phase - 230V, 3 HP @ 3 Phase - 460V, 3 HP @ 3 Phase - 575V, Motor Starter, Non-Reversing, 50/60 Hz, NEMA Enclosure Type 1, IEC, Standards UL 508

Restrictions and Compliance

*3: Hazardous material

Reviews