KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Motor Starter, 24VAC, 9-45A

EATON| Zoro #: G0932486| Mfr #: ECX09G1TBA-R63/D

$402.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14.90"
Includes: Start/Stop Push Button
Amps AC: 25.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0932486 Mfr #: ECX09G1TBA-R63/D
Width: 14.90"Includes: Start/Stop Push Button
Amps AC: 25.0HP @ 3 Phase - 240V: 7-1/2
Action: NonreversingHP @ 1 Phase - 120V: 2
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 20Number of Poles: 3
Item: IEC Magnetic Motor StarterHP @ 3 Phase - 208V: 7-1/2
Features: Start/Stop Push ButtonHP @ 1 Phase - 240V: 3
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 15
Height: 8.50"Coil Volts: 24VAC
Standards: UL 508, CSA, IECDepth: 10.10"
Overload Relay Amp Setting: 9.0 to 45.0Country of Origin (subject to change): United States

Description

Number of Poles 3, 25 Amps AC, Aux. Contact Configuration NO, Coil Volts 24VAC, 2 HP @ 1 Phase - 120V, 3 HP @ 1 Phase - 230V, 7 1/2 HP @ 3 Phase - 208V, 7-1/2 HP @ 3 Phase - 230V, 15 HP @ 3 Phase - 460V, 20 HP @ 3 Phase - 575V, Motor Starter, Non-Reversing, 50/60 Hz, NEMA Enclosure Type 1, IEC, Standards UL 508, Includes Start/Stop Push Button

Restrictions and Compliance

*3: Hazardous material

Reviews