HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

IEC Magnetic Motor Starter, 24VDC, 3P, 1-5A

EATON| Zoro #: G0667554| Mfr #: ECX09C1QBA-R63/B

$336.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 14.90"
Includes: Start/Stop Push Button
Amps AC: 9.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667554 Mfr #: ECX09C1QBA-R63/B
Width: 14.90"Includes: Start/Stop Push Button
Amps AC: 9.0HP @ 3 Phase - 240V: 1
Action: NonreversingHP @ 1 Phase - 120V: 1/4
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 3Number of Poles: 3
Item: IEC Magnetic Motor StarterHP @ 3 Phase - 208V: 1
Features: Start/Stop Push ButtonHP @ 1 Phase - 240V: 1/3
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 3
Height: 8.50"Coil Volts: 24VDC
Standards: UL 508, CSA, IECDepth: 10.10"
Overload Relay Amp Setting: 1.0 to 5.0Country of Origin (subject to change): United States

Description

Number of Poles 3, 9 Amps AC, Aux. Contact Configuration NO, Coil Volts 24VDC, 1/4 HP @ 1 Phase - 120V, 1/3 HP @ 1 Phase - 230V, 1 HP @ 3 Phase - 208V, 1 HP @ 3 Phase - 230V, 3 HP @ 3 Phase - 460V, 3 HP @ 3 Phase - 575V, Motor Starter, Non-Reversing, 50/60 Hz, NEMA Enclosure Type 1, IEC, Standards UL 508, Includes Start/Stop Push Button

Restrictions and Compliance

*3: Hazardous material

Reviews