DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

IEC Magnetic Motor Starter, 24VDC, 3P, 1-5A

EATON| Zoro #: G1841603| Mfr #: ECX09C1QHA-R63/B

$384.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841603 Mfr #: ECX09C1QHA-R63/B
Standards: UL 508, CSA, IECEnclosure NEMA Rating: 1
Height: 8.50"Action: Nonreversing
Hz: 50/60Item: IEC Magnetic Motor Starter
Auxiliary Contact Form: 1NONumber of Poles: 3
Coil Volts: 24VDCWidth: 14.90"
Depth: 10.10"Features: Hand/Off/Auto Selector Switch
Overload Relay Amp Setting: 1.0 to 5.0HP @ 3 Phase - 575V: 3
HP @ 3 Phase - 480V: 3HP @ 3 Phase - 240V: 1
HP @ 3 Phase - 208V: 1HP @ 1 Phase - 240V: 1/3
HP @ 1 Phase - 120V: 1/4Amps AC: 9.0
Includes: Hand/Off/Auto Selector SwitchCountry of Origin (subject to change): United States

Product Description

Number of Poles 3, 9 Amps AC, Aux. Contact Configuration NO, Coil Volts 24VDC, 1/4 HP @ 1 Phase - 120V, 1/3 HP @ 1 Phase - 230V, 1 HP @ 3 Phase - 208V, 1 HP @ 3 Phase - 230V, 3 HP @ 3 Phase - 460V, 3 HP @ 3 Phase - 575V, Motor Starter, Non-Reversing, 50/60 Hz, NEMA Enclosure Type 1, IEC, Standards UL 508, Includes Hand/Off/Auto Selector Switch

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.