KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Motor Starter, 24VDC, 4-20A

EATON| Zoro #: G0929162| Mfr #: ECX09C1QAA-R63/C

$306.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14.90"
Amps AC: 9.0
HP @ 3 Phase - 240V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0929162 Mfr #: ECX09C1QAA-R63/C
Width: 14.90"Amps AC: 9.0
HP @ 3 Phase - 240V: 2Action: Nonreversing
HP @ 1 Phase - 120V: 1Auxiliary Contact Form: 1NO
Hz: 50/60HP @ 3 Phase - 575V: 7-1/2
Number of Poles: 3Item: IEC Magnetic Motor Starter
HP @ 3 Phase - 208V: 2HP @ 1 Phase - 240V: 1
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 5
Height: 8.50"Coil Volts: 24VDC
Standards: UL 508, CSA, IECDepth: 10.10"
Overload Relay Amp Setting: 4.0 to 20.0Country of Origin (subject to change): United States

Description

Number of Poles 3, 9 Amps AC, Aux. Contact Configuration NO, Coil Volts 24VDC, 1 HP @ 1 Phase - 120V, 1 HP @ 1 Phase - 230V, 2 HP @ 3 Phase - 208V, 2 HP @ 3 Phase - 230V, 5 HP @ 3 Phase - 460V, 7 1/2 HP @ 3 Phase - 575V, Motor Starter, Non-Reversing, 50/60 Hz, NEMA Enclosure Type 1, IEC, Standards UL 508

Restrictions and Compliance

*3: Hazardous material

Reviews