KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Motor Starter, 24VDC, 9-45A

EATON| Zoro #: G1768313| Mfr #: ECX09H1QBA-R63/D

$467.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14.90"
Includes: Start/Stop Push Button
Amps AC: 32.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1768313 Mfr #: ECX09H1QBA-R63/D
Width: 14.90"Includes: Start/Stop Push Button
Amps AC: 32.0HP @ 3 Phase - 240V: 10
Action: NonreversingHP @ 1 Phase - 120V: 2
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 30Number of Poles: 3
Item: IEC Magnetic Motor StarterHP @ 3 Phase - 208V: 10
Features: Start/Stop Push ButtonHP @ 1 Phase - 240V: 5
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 20
Height: 8.50"Coil Volts: 24VDC
Standards: UL 508, CSA, IECDepth: 10.10"
Overload Relay Amp Setting: 9.0 to 45.0Country of Origin (subject to change): United States

Description

Number of Poles 3, 32 Amps AC, Aux. Contact Configuration NO, Coil Volts 24VDC, 2 HP @ 1 Phase - 120V, 5 HP @ 1 Phase - 230V, 10 HP @ 3 Phase - 208V, 10 HP @ 3 Phase - 230V, 20 HP @ 3 Phase - 460V, 30 HP @ 3 Phase - 575V, Motor Starter, Non-Reversing, 50/60 Hz, NEMA Enclosure Type 1, IEC, Standards UL 508, Includes Start/Stop Push Button

Restrictions and Compliance

*3: Hazardous material

Reviews