KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Motor Starter, 3P, 9A

EATON| Zoro #: G2335347| Mfr #: ECX09C1CHA-R63/A

$341.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14.90"
Includes: Hand/Off/Auto Selector Switch
Amps AC: 9.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2335347 Mfr #: ECX09C1CHA-R63/A
Width: 14.90"Includes: Hand/Off/Auto Selector Switch
Amps AC: 9.0HP @ 3 Phase - 240V: 3
Action: NonreversingHP @ 1 Phase - 120V: 1/2
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 3/4Number of Poles: 3
Item: IEC Magnetic Motor StarterHP @ 3 Phase - 208V: 2
Features: Hand/Off/Auto Selector SwitchHP @ 1 Phase - 240V: 1-1/2
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 1/2
Height: 8.50"Coil Volts: 480VAC
Standards: UL 508, CSA, IECDepth: 10.10"
Overload Relay Amp Setting: 0.3 to 1.6Country of Origin (subject to change): United States

Description

Number of Poles 3, 9 Amps AC, Aux. Contact Configuration NO, Coil Volts 480VAC, 1/2 HP @ 3 Phase - 460V, 3/4 HP @ 3 Phase - 575V, Motor Starter, Non-Reversing, 50/60 Hz, NEMA Enclosure Type 1, IEC, Standards UL 508, Includes Hand/Off/Auto Selector Switch

Restrictions and Compliance

*3: Hazardous material

Reviews