IEC Magnetic Motor Starter, Start/Stop
- Zoro #: G3442521
- Mfr #: ECX09C1CBA-R63/A
Eaton #ECX09C1CBA-R63/A Specifications
| |
Features: Start/Stop Push Button | Depth: 10.1 in |
Amps AC: 9.0 A | HP @ 3 Phase - 240V: 3 hp |
Item: IEC Magnetic Motor Starter | HP @ 1 Phase - 240V: 1 1/2 hp |
HP @ 1 Phase - 120V: 1/2 hp | Width: 14.9 in |
Enclosure NEMA Rating: 1 | Standards: CSA, IEC, UL 508 |
Coil Volts: 480V AC | Action: Nonreversing |
Height: 8.5 in | HP @ 3 Phase - 480V: 1/2 hp |
Auxiliary Contact Form: 1NO | HP @ 3 Phase - 575V: 3/4 hp |
Overload Relay Amp Setting: 0.3 to 1.6 | Hz: 50/60 |
Includes: Start/Stop Push Button | Number of Poles: 3 |
HP @ 3 Phase - 208V: 2 hp | Country of Origin (subject to change): United States |
Description
IEC Magnetic Motor Starter, Overload Relay Amp Setting 0.3 to 1.6, Coil Volts 480V AC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1/2 hp, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9.0 A, Width 14.9 in, Features Start/Stop Push Button, HP @ 1 Phase - 120V 1/2 hp, HP @ 1 Phase - 240V 1 1/2 hp, Includes Start/Stop Push Button, HP @ 3 Phase - 575V 3/4 hp, HP @ 3 Phase - 208V 2 hp, Height 8.5 in, Depth 10.1 in