BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24VAC Non-Reversing IEC Mini Magnetic Contactor 3P 9A

EATON| Zoro #: G1442113| Mfr #: XTMC9A01T

$56.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60Depth: 2.05"Full Load Amps-Inductive: 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442113 Mfr #: XTMC9A01T
Hz: 50/60Depth: 2.05"
Full Load Amps-Inductive: 9Full Load Amps-Resistive: 20
HP @ 3 Phase - 208V: 2HP @ 3 Phase - 575V: 5
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947HP @ 1 Phase - 120V: 1/2
HP @ 1 Phase - 230V: 1-1/2HP @ 3 Phase - 480V: 5
Coil Volts: 24VACWidth: 1.77"
Number of Poles: 3Item: IEC Mini Magnetic Contactor
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 240V: 3
Height: 1.77"Frame / Series / Class / Code: Frame A
Action: Non-ReversingAuxiliary Contact Form: 1NC
Country of Origin (subject to change): Germany

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2, HP @ 3 Phase - 208V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Height 1.77 In., Width 1.77 In., Depth 2.05 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame A

Reviews