IEC Mini Magnetc Cntactr, 24VDC, 6A, 1NC

EATON| Zoro #: G0631504| Mfr #: XTMC6A01TD

$51.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coil Volts: 24VDC
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Auxiliary Contact Form: 1NC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0631504 Mfr #: XTMC6A01TD
Coil Volts: 24VDCStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Auxiliary Contact Form: 1NCHeight: 1.77"
Frame / Series / Class / Code: Frame AHP @ 3 Phase - 208V: 2
HP @ 3 Phase - 480V: 3HP @ 3 Phase - 575V: 3
Depth: 2.05"Number of Poles: 3
HP @ 1 Phase - 230V: 1HP @ 1 Phase - 120V: 1/4
Full Load Amps-Inductive: 6HP @ 3 Phase - 240V: 3
Enclosure NEMA Rating: No EnclosureAction: Nonreversing
Item: Miniature IEC Magnetic ContactorFull Load Amps-Resistive: 20
Width: 1.77"Country of Origin (subject to change): Germany

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 6, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 24VDC, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 1/4, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 208V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 3, Height 1.77 In., Width 1.77 In., Depth 2.05 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame A

Reviews