DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Mini Magnetc Cntactr, 24VDC, 9A, 1NO

EATON| Zoro #: G1895022| Mfr #: XTMC9A10TD

$77.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 5
HP @ 3 Phase - 480V: 5
Depth: 2.05"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895022 Mfr #: XTMC9A10TD
HP @ 3 Phase - 575V: 5HP @ 3 Phase - 480V: 5
Depth: 2.05"Number of Poles: 3
Coil Volts: 24VDCEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: Frame AHP @ 1 Phase - 230V: 1-1/2
HP @ 1 Phase - 120V: 1/2HP @ 3 Phase - 240V: 3
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Width: 1.77"
Full Load Amps-Inductive: 9Action: Nonreversing
Height: 1.77"Item: Miniature IEC Magnetic Contactor
HP @ 3 Phase - 208V: 2Auxiliary Contact Form: 1NO
Full Load Amps-Resistive: 20Country of Origin (subject to change): Germany

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 24VDC, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2, HP @ 3 Phase - 208V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Height 1.77 In., Width 1.77 In., Depth 2.05 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame A

Reviews