IEC Mini Magnetic Contactor, 208VAC, 9A, 4P

EATON| Zoro #: G1660382| Mfr #: XTMF9A00E

$63.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Action: Nonreversing
Coil Volts: 208VAC
Depth: 2.05"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1660382 Mfr #: XTMF9A00E
Full Load Amps-Resistive: 20Number of Poles: 4
Action: NonreversingHP @ 3 Phase - 575V: 5
Height: 1.77"Depth: 2.05"
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Item: Miniature IEC Magnetic Contactor
Full Load Amps-Inductive: 9Coil Volts: 208VAC
Hz: 60HP @ 1 Phase - 120V: 1/2
HP @ 1 Phase - 230V: 1Width: 1.77"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 5
HP @ 3 Phase - 240V: 3HP @ 3 Phase - 208V: 2
Country of Origin (subject to change): Germany

Product Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 20, Number of Poles 4, Coil Volts 208VAC, 60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 208V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Height 1.77 In., Width 1.77 In., Depth 2.05 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame A

Product Reviews