KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Mini Magnetic Contactor, 480VAC, 9A, 4P

EATON| Zoro #: G2412024| Mfr #: XTMF9A00C

$63.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 3
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412024 Mfr #: XTMF9A00C
Width: 1.77"HP @ 3 Phase - 240V: 3
Action: NonreversingHP @ 1 Phase - 230V: 1
HP @ 1 Phase - 120V: 1/2Full Load Amps-Inductive: 9
Hz: 50/60Full Load Amps-Resistive: 20
HP @ 3 Phase - 575V: 5Number of Poles: 4
Item: Miniature IEC Magnetic ContactorHP @ 3 Phase - 208V: 2
Depth: 2.05"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 5Height: 1.77"
Coil Volts: 480VACFrame / Series / Class / Code: Frame A
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Country of Origin (subject to change): Germany

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 20, Number of Poles 4, Coil Volts 480VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 208V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Height 1.77 In., Width 1.77 In., Depth 2.05 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame A

Reviews