PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

120VAC Non-Reversing IEC Mini Magnetic Contactor 3P 6A

EATON| Zoro #: G1180471| Mfr #: XTMC6A01A

$41.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Action: Non-ReversingAuxiliary Contact Form: 1NCFull Load Amps-Inductive: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180471 Mfr #: XTMC6A01A
Action: Non-ReversingAuxiliary Contact Form: 1NC
Full Load Amps-Inductive: 6Full Load Amps-Resistive: 20
Frame / Series / Class / Code: Frame AHP @ 3 Phase - 208V: 2
Height: 1.77"Depth: 2.05"
HP @ 1 Phase - 230V: 1Item: IEC Mini Magnetic Contactor
HP @ 3 Phase - 480V: 3Hz: 50/60
HP @ 1 Phase - 120V: 1/4Coil Volts: 120VAC
Width: 1.77"Number of Poles: 3
HP @ 3 Phase - 575V: 3HP @ 3 Phase - 240V: 3
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Enclosure NEMA Rating: No Enclosure
Country of Origin (subject to change): Germany

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 6, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 120VAC, Reversing No, HP @ 1 Phase - 120V 1/4, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 208V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 3, Aux. Contact Configuration 1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.77 In., Width 1.77 In., Depth 2.05 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame A

Reviews