DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Mini Magnetic Contactr, 208VAC, 6A, 1NO

EATON| Zoro #: G2270904| Mfr #: XTMC6A10E

$42.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 2
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270904 Mfr #: XTMC6A10E
Width: 1.77"HP @ 3 Phase - 240V: 2
Action: NonreversingHP @ 1 Phase - 230V: 3/4
HP @ 1 Phase - 120V: 1/4Full Load Amps-Inductive: 6
Auxiliary Contact Form: 1NOHz: 60
Full Load Amps-Resistive: 20HP @ 3 Phase - 575V: 3
Number of Poles: 3Item: Miniature IEC Magnetic Contactor
HP @ 3 Phase - 208V: 1-1/2Depth: 2.05"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 3
Height: 1.77"Coil Volts: 208VAC
Frame / Series / Class / Code: Frame AStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 6, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 208VAC, 60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 1/4, HP @ 1 Phase - 230V 3/4, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 3, Height 1.77 In., Width 1.77 In., Depth 2.05 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame A

Reviews