IEC Mini Magnetic Contactr, 240VAC, 6A, 1NC

EATON| Zoro #: G1059886| Mfr #: XTMC6A01B

$52.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coil Volts: 240VAC
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Auxiliary Contact Form: 1NC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1059886 Mfr #: XTMC6A01B
Coil Volts: 240VACStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Auxiliary Contact Form: 1NCHz: 50/60
Height: 1.77"Frame / Series / Class / Code: Frame A
HP @ 3 Phase - 208V: 2HP @ 3 Phase - 480V: 3
HP @ 3 Phase - 575V: 3Depth: 2.05"
Number of Poles: 3HP @ 1 Phase - 230V: 1
HP @ 1 Phase - 120V: 1/4Full Load Amps-Inductive: 6
HP @ 3 Phase - 240V: 3Enclosure NEMA Rating: No Enclosure
Action: NonreversingItem: Miniature IEC Magnetic Contactor
Full Load Amps-Resistive: 20Width: 1.77"
Country of Origin (subject to change): Germany

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 6, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 1/4, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 208V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 3, Height 1.77 In., Width 1.77 In., Depth 2.05 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame A

Reviews