KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Mini Magnetic Contactr, 480VAC, 9A, 1NC

EATON| Zoro #: G0983087| Mfr #: XTMC9A01C

$63.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 3
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983087 Mfr #: XTMC9A01C
Width: 1.77"HP @ 3 Phase - 240V: 3
Action: NonreversingHP @ 1 Phase - 230V: 1-1/2
HP @ 1 Phase - 120V: 1/2Full Load Amps-Inductive: 9
Auxiliary Contact Form: 1NCHz: 50/60
Full Load Amps-Resistive: 20HP @ 3 Phase - 575V: 5
Number of Poles: 3Item: Miniature IEC Magnetic Contactor
HP @ 3 Phase - 208V: 2Depth: 2.05"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 5
Height: 1.77"Coil Volts: 480VAC
Frame / Series / Class / Code: Frame AStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 20, Number of Poles 3, Coil Volts 480VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2, HP @ 3 Phase - 208V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Height 1.77 In., Width 1.77 In., Depth 2.05 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame A

Reviews