Eaton
Miniature Circuit Breaker, 4A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series
Mfr # FAZ-D4/2-NA
Zoro # G7530512
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Phase 1
- Circuit Breaker Actuator Toggle
Explore More Products
- EATON Miniature Circuit Breaker, 2A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D2/2-NA
- EATON Miniature Circuit Breaker, 10A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D10/2-NA
- EATON Miniature Circuit Breaker, 3A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D3/2-NA
- EATON Miniature Circuit Breaker, 60A, 277/480V AC, 2 Pole, Bolt On Mounting Style, GHB Series GHB2060
- EATON Circuit Breaker, 30A, 120/240V AC, 2 Pole, Plug In Mounting Style, BR Series BR230
- EATON Miniature Circuit Breaker, 35A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C35/3-NA
- EATON 50A DP Circ Breaker CHF250CS
- EATON Molded Case Circuit Breaker, 15A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGE3015FFG
- EATON 3 Breaker Breaker Interrupt Rating (Kaic): 65, Mis/Mbp Breaker M1FBD10X341XXXX
- EATON Circuit Breaker, 50A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C50/2
- SIEMENS 20 Amp 1-Pole QFGA2N AFCI/GFCI 10kA Breaker Q120DFN
- Eaton Circuit Breakers