Eaton
IEC Miniature Circuit Breaker, 6 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series
- Zoro #: G7499274
- Mfr #: FAZ-C6/1-NA-SP
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: IEC Miniature Circuit Breaker
- AC Voltage Rating: 277/480V AC
- DC Voltage Rating: 48V DC
- Curve Type: C
- Max. AIR Rating: 10kA at 277/480V AC
- Terminal Connection: Screw Clamp
- Series: FAZ-NA
- Number of Poles: 1
$86.65
Subtotal: $86.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Eaton #FAZ-C6/1-NA-SP Specifications
- Zoro #: G7499274
- Mfr #: FAZ-C6/1-NA-SP
- UPC #: 786680132926
- Item: IEC Miniature Circuit Breaker
- Amps: 6 A
- AC Voltage Rating: 277/480V AC
- DC Voltage Rating: 48V DC
- Curve Type: C
- Max. AIR Rating: 10kA at 277/480V AC
- Terminal Connection: Screw Clamp
- Series: FAZ-NA
- Number of Poles: 1
- Circuit Breaker Actuator: Toggle
- Frame Size: 40A/FAZ
- Circuit Breaker Mounting Style: DIN Rail
- Standards: CSA Certified, IEC 60947-2, UL 489 Listed
- Mounting: Din Rail
- Max. Wire Size: 6 AWG
- Length: 0.7 in
- Width: 2.97 in
- Depth: 4.13 in
- Min. Wire Size: 18 AWG
- Application: Motor Control Circuits, Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External)
- Trip Type: Thermal Magnetic
- Phase: 1
- Meets UL Type: UL 489
- Min. Operating Temp.: -4 Degrees F
- Max. Operating Temp.: 140 Degrees F
- Length (Straight Wireway): 0.7 in
- Country of Origin (subject to change): Spain
Description
IEC Miniature Circuit Breaker, Amps 6 A, Number of Poles 1, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 48V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Reviews of Eaton #FAZ-C6/1-NA-SP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EATON IEC Miniature Circuit Breaker, 10 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C10/1-NA-SP
- EATON IEC Miniature Circuit Breaker, 5 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C5/1-NA-SP
- EATON IEC Miniature Circuit Breaker, 13 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C13/1-NA-SP
- EATON IEC Miniature Circuit Breaker, 8 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C8/2-NA
- EATON Circuit Breaker, 150 A, 600VAC, 3 Poles PDG23G0150TFFJ
- EATON IEC Miniature Circuit Breaker, 15 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C15/3-NA
- EATON Eaton Wall-Mount 3 Breaker Mbp 225A M1BEEX0X11XXXXX
- EATON Mis/Mbp Breaker Rating: 600A M1FLNX0X14XXXXX
- EATON Non-Matching Mbp, 3 Breaker, 35 Ka M1EBD10X2XXXXXX
- SQUARE D Miniature Circuit Breaker, 80 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3801021
- AMERICAN ELECTRICAL C15A1P 15-Amp 1-Pole Din Rail Mounted Circuit Breaker C15A1P
- Eaton Circuit Breakers