Eaton
IEC Miniature Circuit Breaker, 7 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series
- Zoro #: G7508173
- Mfr #: FAZ-C7/2-NA
Hover or click to zoom Tap to zoom
Key Features
- AC Voltage Rating: 277/480V AC
- DC Voltage Rating: 48/96V DC
- Curve Type: C
- Max. AIR Rating: 10kA at 277/480V AC
- Terminal Connection: Screw Clamp
- Series: FAZ-NA
- Number of Poles: 2
- Circuit Breaker Actuator: Toggle
$116.99
Subtotal: $116.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON IEC Miniature Circuit Breaker, 20 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C20/3-NA
- EATON Molded Case Circuit Breaker, 25 A, 480V AC, 3 Pole, Free Standing Mounting Style, EHD Series EHD3025
- EATON Molded Case Circuit Breaker, 35 A, 480V AC, 2 Pole, Free Standing Mounting Style, EHD Series EHD2035
- EATON BR 1-40 Amp 2 Pole and 2-20 Amp 1 Pole BQ Independent Trip Quad Circuit Breaker BQ2402120
- EATON Molded Case Circuit Breaker, 200 A, 600V AC, 3 Pole, Free Standing Mounting Style, FD Series FD3200
- EATON Molded Case Circuit Breaker, 60 A, 600V AC, 3 Pole, Free Standing Mounting Style, HFD Series HFD3060
- EATON IEC Supplementary Protector, 25 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D25/1-SP
- EATON Circuit Breaker 60 amps Plug In 2-Pole CH260CS
- EATON IEC Supplementary Protector, 16 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D16/2
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 100 A, 690V AC, 2 Pole, I-Line Bracket Mounting Style HJA261001
- SIEMENS IEC Supplementary Protector, 16 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43165
- Eaton Circuit Breakers