Eaton

IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, D Curve


product price: $216.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series FAZ-NA
  • Amps 20A
  • Number of Poles 3
  • AC Voltage Rating 277/480V AC
  • Circuit Breaker Type Miniature Circuit Breaker
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Frame Size 40A/FAZ
Width 3 in
Depth 4.25 in
Min. Wire Size 18 AWG
Max. Wire Size 6 AWG
Length (Straight Wireway) 2.0 in
Length 2 in

Description

IEC Miniature Circuit Breaker, Amps 20 A, Number of Poles 3, Curve Type D, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 14kA at 277/480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.