Shop Alternate Products
This Product is Discontinued
Eaton
E-Stop Pushbutton Operator, Red, 22mm (Discontinued)
Mfr # M22-PVS45P
Zoro # G7591211
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 22 mm
- Legend No Legend
- Color Red
- Basic Material Metal
- IP Rating 67, 69K