Zoro Homepage

Main Breakers

  • Mfr # CSH2125N

  • Zoro # G621852139


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
35 kA
AC Voltage Rating
120/240V AC
Amps
32 A
Number of Poles
2
Standards
UL 489
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH2125N
Zoro #
G621852139
UPC #
786685229126
Country of Origin
Dominican Republic

Details

Interrupt Rating
35 kA
AC Voltage Rating
120/240V AC
Amps
32 A
Number of Poles
2
Standards
UL 489
Trip Type
Main
Series
CSH

Description

120/240 VAC 60 Hz, 125 A, 35 kA, 2 AWG to 300 KCMIL, 2-Pole, Main, Circuit Breaker

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.