Eaton
Molded Case Circuit Breaker, 15 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series
- Zoro #: G3730450
- Mfr #: EGH3015FFG
Hover or click to zoom Tap to zoom
Key Features
- Item: Molded Case Circuit Breaker
- AC Voltage Rating: 347/600V AC
- DC Voltage Rating: 250V DC
- Max. AIR Rating: 100kA at 240V AC
- Terminal Connection: Line/Load Lug
- Series: EG
- Number of Poles: 3
- Circuit Breaker Actuator: Toggle
$721.12
Subtotal: $721.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Eaton
- MFR #EGH3015FFG
- Zoro #G3730450
- Country of OriginDominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 125A/EG |
Depth | 2.99 in |
Height | 5.5 in |
Max. Wire Size | 1/0 AWG |
Width | 3.0 in |
Min. Wire Size | 14 AWG |
Details
Item | Molded Case Circuit Breaker |
Amps | 15 A |
AC Voltage Rating | 347/600V AC |
DC Voltage Rating | 250V DC |
Max. AIR Rating | 100kA at 240V AC |
Terminal Connection | Line/Load Lug |
Series | EG |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Free Standing |
Circuit Breaker Type | Standard |
Standards | CSA Certified, IEC Rated, UL Listed |
For Use With | Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse |
High Amp Trip Setting | 125 A |
Phase | 3 |
Phase Connection | ABC |
Instantaneous Trip | Fixed |
Trip Type | Thermal Magnetic |
Description
Molded Case Circuit Breaker, 15 A Amps, AC Voltage Rating 347/600V AC, Max. AIR Rating 100kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series EG, High Amp Trip Setting 125 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC
Reviews of Eaton #EGH3015FFG
Explore more
- EATON Molded Case Circuit Breaker, 30 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGH3030FFG
- EATON Molded Case Circuit Breaker, 125 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGH3125FFG
- EATON Molded Case Circuit Breaker, 25 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGH3025FFG
- EATON Molded Case Circuit Breaker, 70 A, 600V AC, 3 Pole, Free Standing Mounting Style, FD Series FD3070
- EATON Molded Case Circuit Breaker, 125 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGE3125FFG
- EATON IEC Miniature Circuit Breaker, 6 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D6/1-NA-SP
- EATON Molded Case Circuit Breaker, 1,200 A, 600V AC, 3 Pole, Free Standing Mounting Style, NG Series NGH312033E
- EATON Molded Case Circuit Breaker, 50 A, 600V AC, 3 Pole, Free Standing Mounting Style, FD Series FD3050
- EATON 3/4" Top Feed Hub DS075HIP
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO120HID
- SENSATA Cir Brkr Hyd Mag, IEGH66-1-71-50.0-01-V IEGH66-1-71-50.0-01-V
- Eaton Circuit Breakers