Eaton
Molded Case Circuit Breaker, 20 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series
- Zoro #: G3730441
- Mfr #: EGH3020FFG
Hover or click to zoom Tap to zoom
Key Features
- AC Voltage Rating: 347/600V AC
- DC Voltage Rating: 250V DC
- Max. AIR Rating: 100kA at 240V AC
- Terminal Connection: Line/Load Lug
- Series: EG
- Number of Poles: 3
- Circuit Breaker Actuator: Toggle
- Frame Size: 125A/EG
$685.99
Subtotal: $685.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON Circuit Breaker, 25 A, 600VAC, 3 Poles PDG13F0025TFFJ
- EATON IEC Miniature Circuit Breaker, 16 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C16/1-NA-SP
- EATON IEC Miniature Circuit Breaker, 10 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C10/3-NA
- EATON IEC Miniature Circuit Breaker, 13 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D13/1-NA-SP
- EATON Molded Case Circuit Breaker, 60 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGE3060FFG
- EATON Circuit Breaker, 120/240V, 2 Pole, Plug-On Mounting Style BR230
- EATON Non-Matching Mbp, 3 Breaker, 35 Ka M1EBD10X2XXXXXX
- EATON IEC Supplementary Protector, 32 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-B32/1-SP
- EATON 2" Top Feed Hub DS200H1P
- SQUARE D Molded Case Circuit Breaker, 250 A, 240V AC, 3 Pole, Free Standing Mounting Style, Q4 Series Q4L3250
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB350VH
- Eaton Circuit Breakers