Eaton
Molded Case Circuit Breaker, 25 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series
- Zoro #: G3730435
- Mfr #: EGH3025FFG
Hover or click to zoom Tap to zoom
Key Features
- AC Voltage Rating: 347/600V AC
- DC Voltage Rating: 250V DC
- Max. AIR Rating: 100kA at 240V AC
- Terminal Connection: Line/Load Lug
- Series: EG
- Number of Poles: 3
- Circuit Breaker Actuator: Toggle
- Frame Size: 125A/EG
$685.99
Subtotal: $685.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON Molded Case Circuit Breaker, 125 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGH3125FFG
- EATON Molded Case Circuit Breaker, 40 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGH3040FFG
- EATON Molded Case Circuit Breaker, 70 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGH3070FFG
- EATON Molded Case Circuit Breaker, 200 A, 600V AC, 3 Pole, Free Standing Mounting Style, JD Series JD3200
- EATON Circuit Breaker, 20 A, 600VAC, 3 Poles PDG13M0020TFFJ
- EATON Breaker Type Ch Afci 20A CHFCAF120PN
- EATON Molded Case Circuit Breaker, 15 A, 277V AC, 1 Pole, Free Standing Mounting Style, GHQ Series GHQ1015
- EATON IEC Supplementary Protector, 13 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-B13/1-SP
- EATON Molded Case Circuit Breaker, 100 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series EGH3100FFG
- SQUARE D PowerPact J-Frame breaker, thermal-magne, 200 A, 600V AC, 3 Pole, Unit Mount Busbar Mounting Style JDF36200SN
- ABB Miniature Circuit-Breaker, 10 A, 400/440V AC, 2 Pole, DIN Rail Mounting Style SU202M-C10
- Eaton Circuit Breakers