Eaton

Molded Case Circuit Breaker, 30 A, 347/600V AC, 3 Pole, Free Standing Mounting Style, EG Series

Eaton Molded Case Circuit Breaker,  30 A,  347/600V AC,  3 Pole,  Free Standing Mounting Style,  EG Series EGS3030FFG
Hover or click to zoom Tap to zoom
Key Features
  • Item: Molded Case Circuit Breaker
  • AC Voltage Rating: 347/600V AC
  • DC Voltage Rating: 250V DC
  • Max. AIR Rating: 85kA at 240V AC
  • Terminal Connection: Line/Load Lug
  • Series: EG
  • Number of Poles: 3
  • Circuit Breaker Actuator: Toggle
See full product details
$522.36

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Eaton #EGS3030FFG Specifications

  • Item: Molded Case Circuit Breaker
  • Amps: 30 A
  • AC Voltage Rating: 347/600V AC
  • DC Voltage Rating: 250V DC
  • Max. AIR Rating: 85kA at 240V AC
  • Terminal Connection: Line/Load Lug
  • Series: EG
  • Number of Poles: 3
  • Circuit Breaker Actuator: Toggle
  • Frame Size: 125A/EG
  • Circuit Breaker Mounting Style: Free Standing
  • Circuit Breaker Type: Standard
  • Standards: CSA Certified, IEC Rated, UL Listed
  • Width: 3.0 in
  • Depth: 2.99 in
  • Phase Connection: ABC
  • Trip Type: Thermal Magnetic
  • Phase: 3
  • For Use With: Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
  • Min. Wire Size: 14 AWG
  • Height: 5.5 in
  • Low Amp Trip Setting: 15 A
  • Mounting: Free Standing
  • High Amp Trip Setting: 125 A
  • Instantaneous Trip: Fixed
  • Max. Wire Size: 1/0 AWG
  • Max. Operating Temp.: 158 Degrees F
  • Min. Operating Temp.: -4 Degrees F
  • Country of Origin (subject to change): Dominican Republic

Description

Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 347/600V AC, Max. AIR Rating 85kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series EG, High Amp Trip Setting 125 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC

Reviews of Eaton #EGS3030FFG

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.