Eaton

Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC


product price: $584.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series EHD
  • Amps 30A
  • Number of Poles 3
  • AC Voltage Rating 480V AC
  • Circuit Breaker Type Standard
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eaton
  • MFR # EHD3030
  • Zoro # G3731625
  • UPC #
    786679317099
  • Country of Origin Dominican Republic
  • Category Circuit Breakers

Dimensions

Frame Size 100A/F
Width 4.13 in
Depth 3.38 in
Height 6 in
Max. Wire Size 1/0 AWG
Min. Wire Size 14 AWG

Description

Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 18kA at 240V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series EHD, High Amp Trip Setting 100 A, Low Amp Trip Setting 10 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.